Indexable Boring Bar, S08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-308

  • Zoro # G9235502


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Insert Thickness
0.0937"
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-308
Zoro #
G9235502
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S08M SWLCR2
Style
Solid
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Type
Turning
Rake
Positive
ANSI Number
S08M SWLCR2
Inscribed Circle
1/4"
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Min. Bore
0.560"
For Use With
WCMT 21.51
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Coolant Fed
Non-Coolant Through
Insert Style
WCMT
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Head Material
Steel
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
5/16 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 6 in, S08M SWLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.