Indexable Boring Bar, S10Q SCLPR3, 7 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-320

  • Zoro # G9235624


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Screw Lock
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-320
Zoro #
G9235624
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S10Q SCLPR3
Mounting Style
Screw Lock
Style
Solid
For Use With
CPMT 32.51
Lead Angle
-5 Degrees
Rake
Positive
Cutting Edge Type
-5 Degrees
Min. Bore
0.760"
Type
Turning
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
ANSI Number
S10Q SCLPR3
Cutting Direction
Right Hand
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Head Material
Steel
Insert Style
CPMT
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, S10Q SCLPR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.