Indexable Boring Bar, S10Q SDNCR2, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-321

  • Zoro # G9235633


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDNCR2
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-321
Zoro #
G9235633
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S10Q SDNCR2
Min. Bore
0.920"
Cutting Edge Type
27.5 Degrees
Lead Angle
27.5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
For Use With
DCMT 21.51
Inscribed Circle
1/4"
Type
Turning
ANSI Number
S10Q SDNCR2
Style
Solid
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
27.5 Degrees
Head Material
Steel
Insert Style
DCMT
Cutting Application
Profiling
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
9/16 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S10Q SDNCR2, 9/16 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.