Indexable Boring Bar, S10Q SSKCR3, 7 in L, High Speed Steel, Square Insert Shape

  • Mfr # 957-000-325

  • Zoro # G9235676


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S10Q SSKCR3
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-325
Zoro #
G9235676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S10Q SSKCR3
Type
Turning
ANSI Number
S10Q SSKCR3
Inscribed Circle
3/8"
For Use With
SCMT 32.51
Rake
Positive
Lead Angle
15 Degrees
Min. Bore
0.760"
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Style
Solid
Cutting Edge Type
15 Degrees
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
15 Degrees
Insert Style
SCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
13/32 in
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 7 in, S10Q SSKCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.