Indexable Boring Bar, S10Q STFPR2, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-327

  • Zoro # G9235694


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Type
Turning
Min. Bore
0.760"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-327
Zoro #
G9235694
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S10Q STFPR2
Type
Turning
Min. Bore
0.760"
Style
Solid
Left/Right Hand
Right Hand
Rake
Positive
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Cutting Edge Type
0 Degrees
For Use With
TPMT 21.51
ANSI Number
S10Q STFPR2
Lead Angle
0 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
1/4 in
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Number of Inserts
1
Insert Style
TPMT
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
0 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
13/32 in
Insert Holding Type
Screw On
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S10Q STFPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.