Shop ULTRA-DEX USA

Indexable Boring Bar, S12Q SDUPL3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-346
  • Zoro # G9235895

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
-3 Degrees
Min. Bore
1.050"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-346
Zoro #
G9235895
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12Q SDUPL3
Lead Angle
-3 Degrees
Min. Bore
1.050"
Type
Turning
Inscribed Circle
3/8"
For Use With
DPMT 32.51
Mounting Style
Screw Lock
Rake
Positive
ANSI Number
S12Q SDUPL3
Left/Right Hand
Left Hand
Cutting Edge Type
-3 Degrees
Style
Solid
Cutting Direction
Left Hand
Cutting Application
Profiling
Center to Cutting Tip
5/8 in
Head Material
Steel
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
11 Degrees
Insert Style
DPMT
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Non-Coolant Through
Container Type
Solid
Compatible Product Type
DPMT 32.51
Sensor Body Style
Solid

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
1.0500 in
Wire Rope Length
7 in
Length
7 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, S12Q SDUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.