Indexable Boring Bar, S12Q SSKCR3, 7 in L, High Speed Steel, Square Insert Shape

  • Mfr # 957-000-350

  • Zoro # G9235931


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S12Q SSKCR3
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-350
Zoro #
G9235931
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Square
ANSI Code
S12Q SSKCR3
Style
Solid
Rake
Positive
ANSI Number
S12Q SSKCR3
Min. Bore
0.920"
Mounting Style
Screw Lock
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Cutting Edge Type
15 Degrees
Lead Angle
15 Degrees
For Use With
SCMT 32.51
Type
Turning
Cutting Direction
Right Hand
Insert Style
SCMT
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
15 Degrees
Center to Cutting Tip
1/2 in
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Head Material
Steel
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 7 in, S12Q SSKCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.