Indexable Boring Bar, S12Q STUCL3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-353

  • Zoro # G9235956


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-353
Zoro #
G9235956
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12Q STUCL3
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
ANSI Number
S12Q STUCL3
Cutting Edge Type
-3 Degrees
Min. Bore
0.920"
Rake
Positive
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
For Use With
TCMT 32.51
Style
Solid
Type
Turning
Cutting Direction
Left Hand
Number of Inserts
1
Cutting Application
Boring
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
1/2 in
Insert Holding Type
Screw On
Insert Style
TCMT
Head Material
Steel

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S12Q STUCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.