Indexable Boring Bar, S12Q STUPL3, 7 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-355

  • Zoro # G9235974


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Inscribed Circle
3/8"
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-355
Zoro #
G9235974
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S12Q STUPL3
Inscribed Circle
3/8"
Left/Right Hand
Left Hand
For Use With
TPMT 32.51
Rake
Positive
Min. Bore
0.920"
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
ANSI Number
S12Q STUPL3
Style
Solid
Cutting Direction
Left Hand
Head Material
Steel
Insert Holding Type
Screw On
Center to Cutting Tip
1/2 in
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, S12Q STUPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.