Indexable Boring Bar, S12R MDUNL3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-363

  • Zoro # G9236053


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12R MDUNL3
Bar Dia.
0.750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-363
Zoro #
G9236053
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.750"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S12R MDUNL3
Left/Right Hand
Left Hand
For Use With
DNMG 332
Mounting Style
Clamp and Lock Pin
Rake
Negative
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Style
Solid
ANSI Number
S12R MDUNL3
Type
Turning
Lead Angle
-3 Degrees
Min. Bore
1.050"
Cutting Direction
Left Hand
Head Material
Steel
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
5/8 in
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Insert Style
DNMG
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Cutting Application
Profiling

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S12R MDUNL3, 5/8 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.