Indexable Boring Bar, S12R MWLNR3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-366

  • Zoro # G9236087


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Style
Solid
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-366
Zoro #
G9236087
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.750"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S12R MWLNR3
Style
Solid
Lead Angle
-5 Degrees
Type
Turning
Inscribed Circle
3/8"
Mounting Style
Clamp and Lock Pin
For Use With
WNMG 332
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Min. Bore
0.920"
ANSI Number
S12R MWLNR3
Rake
Negative
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Insert Clearance Angle
0 Degrees
Head Material
Steel
Cutting Application
Boring
Center to Cutting Tip
1/2 in
Insert Style
WNMG
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, S12R MWLNR3, 1/2 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.