Indexable Boring Bar, S16R SCLPR3, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-373

  • Zoro # G9236157


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-373
Zoro #
G9236157
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16R SCLPR3
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
Style
Solid
Cutting Edge Type
-5 Degrees
Rake
Positive
Type
Turning
For Use With
CPMT 32.51
Min. Bore
1.185"
ANSI Number
S16R SCLPR3
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
11 Degrees
Insert Style
CPMT
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Center to Cutting Tip
5/8 in
Coolant Fed
Non-Coolant Through
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, S16R SCLPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.