Indexable Boring Bar, S16R SDNCR3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-374

  • Zoro # G9236166


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16R SDNCR3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-374
Zoro #
G9236166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.4500 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16R SDNCR3
Rake
Positive
Type
Turning
Inscribed Circle
3/8"
Lead Angle
27.5 Degrees
Mounting Style
Screw Lock
Style
Solid
Min. Bore
1.450"
For Use With
DCMT 32.51
Cutting Edge Type
27.5 Degrees
Left/Right Hand
Right Hand
ANSI Number
S16R SDNCR3
Cutting Direction
Right Hand
Center to Cutting Tip
0.8900 in
Cutting Application
Profiling
Head Material
Steel
Insert Style
DCMT
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
27.5 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S16R SDNCR3, 0.8900 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.