Indexable Boring Bar, S16R SDUPL3, 8 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-377
  • Zoro # G9236193
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Min. Bore
1.310"
Type
Turning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-377
Zoro #
G9236193
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16R SDUPL3
Min. Bore
1.310"
Type
Turning
Inscribed Circle
3/8"
Rake
Positive
Mounting Style
Screw Lock
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
ANSI Number
S16R SDUPL3
For Use With
DPMT 32.51
Left/Right Hand
Left Hand
Style
Solid
Cutting Direction
Left Hand
Insert Style
DPMT
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
3/4 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Profiling
Number of Inserts
1
Head Material
Steel
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Container Type
Solid
Compatible Product Type
DPMT 32.51
Sensor Body Style
Solid

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.3100 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, S16R SDUPL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.