Indexable Boring Bar, S16R STFPR3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-381
  • Zoro # G9236236
product price: 
$
203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Inscribed Circle
3/8"
Type
Turning
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-381
Zoro #
G9236236
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S16R STFPR3
Inscribed Circle
3/8"
Type
Turning
Left/Right Hand
Right Hand
For Use With
TPMT 32.51
Mounting Style
Screw Lock
Style
Solid
ANSI Number
S16R STFPR3
Rake
Positive
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
Min. Bore
1.185"
Cutting Direction
Right Hand
Head Material
Steel
Insert Holding Type
Screw On
Side Cutting Edge Angle
0 Degrees
Number of Inserts
1
Center to Cutting Tip
5/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
TPMT
Insert Clearance Angle
11 Degrees
Cutting Application
Boring
Insert Inscribed Circle
3/8 in
Coolant Fed
Non-Coolant Through
Container Type
Solid
Compatible Product Type
TPMT 32.51
Sensor Body Style
Solid

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STFPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & reviews