Indexable Boring Bar, S16R STUCL3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-382

  • Zoro # G9236245


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Left/Right Hand
Left Hand
Min. Bore
1.185"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-382
Zoro #
G9236245
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S16R STUCL3
Left/Right Hand
Left Hand
Min. Bore
1.185"
ANSI Number
S16R STUCL3
Style
Solid
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Type
Turning
For Use With
TCMT 32.51
Rake
Positive
Cutting Direction
Left Hand
Number of Inserts
1
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
5/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Head Material
Steel
Coolant Fed
Non-Coolant Through
Insert Style
TCMT
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STUCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.