Indexable Boring Bar, S16R STUPL3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-384

  • Zoro # G9236263


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Rake
Positive
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-384
Zoro #
G9236263
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S16R STUPL3
Rake
Positive
Mounting Style
Screw Lock
For Use With
TPMT 32.51
Type
Turning
ANSI Number
S16R STUPL3
Min. Bore
1.185"
Lead Angle
-3 Degrees
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Left/Right Hand
Left Hand
Style
Solid
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Head Material
Steel
Insert Style
TPMT
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
5/8 in
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STUPL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.