Indexable Boring Bar, S16R STUPR3, 8 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-385

  • Zoro # G9236272


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
High Speed Steel
Insert Shape
Triangle
Insert Thickness
0.1562"
ANSI Number
S16R STUPR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-385
Zoro #
G9236272
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S16R STUPR3
ANSI Number
S16R STUPR3
Rake
Positive
For Use With
TPMT 32.51
Type
Turning
Style
Solid
Left/Right Hand
Right Hand
Mounting Style
Screw Lock
Min. Bore
1.185"
Cutting Edge Type
-3 Degrees
Inscribed Circle
3/8"
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Center to Cutting Tip
5/8 in
Coolant Fed
Non-Coolant Through
Insert Style
TPMT
Insert Inscribed Circle
3/8 in
Head Material
Steel
Cutting Application
Boring
Insert Clearance Angle
11 Degrees
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, S16R STUPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.