Indexable Boring Bar, S16R SWLCL3, 8 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-386
  • Zoro # G9236281
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
Lead Angle
-5 Degrees
ANSI Number
S16R SWLCL3
For Use With
WCMT 32.51
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-386
Zoro #
G9236281
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16R SWLCL3
Lead Angle
-5 Degrees
ANSI Number
S16R SWLCL3
For Use With
WCMT 32.51
Rake
Positive
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Type
Turning
Min. Bore
1.185"
Left/Right Hand
Left Hand
Style
Solid
Mounting Style
Screw Lock
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
WCMT
Center to Cutting Tip
5/8 in
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Compatible Product Type
WCMT 32.51
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, S16R SWLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Boring, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.