Indexable Boring Bar, S16S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-389

  • Zoro # G9236315


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
For Use With
CNMG 432
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-389
Zoro #
G9236315
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
432
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S16S MCLNL4
For Use With
CNMG 432
Left/Right Hand
Left Hand
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
Mounting Style
Clamp and Lock Pin
ANSI Number
S16S MCLNL4
Type
Turning
Style
Solid
Rake
Negative
Min. Bore
1.200"
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
0.6400 in
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNMG
Head Material
Steel
Number of Inserts
1
Coolant Fed
Non-Coolant Through
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S16S MCLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.