Indexable Boring Bar, S16S MDUNL3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-392

  • Zoro # G9236342


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16S MDUNL3
Style
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-392
Zoro #
G9236342
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16S MDUNL3
Style
Solid
For Use With
DNMG 332
Min. Bore
1.310"
Rake
Negative
Type
Turning
Mounting Style
Clamp and Lock Pin
ANSI Number
S16S MDUNL3
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Cutting Application
Profiling
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Insert Inscribed Circle
3/8 in
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNMG
Head Material
Steel
Center to Cutting Tip
3/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, S16S MDUNL3, 3/4 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Profiling, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.