Indexable Boring Bar, S16S MDUNR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-393

  • Zoro # G9236351


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16S MDUNR3
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-393
Zoro #
G9236351
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16S MDUNR3
Lead Angle
-3 Degrees
ANSI Number
S16S MDUNR3
Left/Right Hand
Right Hand
Style
Solid
Mounting Style
Clamp and Lock Pin
Rake
Negative
Cutting Edge Type
-3 Degrees
Min. Bore
1.310"
Inscribed Circle
3/8"
For Use With
DNMG 332
Type
Turning
Cutting Direction
Right Hand
Center to Cutting Tip
3/4 in
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Cutting Application
Profiling
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
DNMG
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Head Material
Steel
Number of Inserts
1
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, S16S MDUNR3, 3/4 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.