Indexable Boring Bar, S16S MVUNR3, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-396

  • Zoro # G9236385


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16S MVUNR3
Cutting Edge Type
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-396
Zoro #
G9236385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
332
Shank Dia.
1 in
Min. Bore Dia.
1.4350 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16S MVUNR3
Cutting Edge Type
-3 Degrees
Style
Solid
For Use With
VNMG 332
Rake
Negative
Left/Right Hand
Right Hand
Min. Bore
1.435"
Type
Turning
ANSI Number
S16S MVUNR3
Inscribed Circle
3/8"
Mounting Style
Clamp and Lock Pin
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Head Material
Steel
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-20 Clamp, IVSN-322 Shim Seat, NL-34L Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
7/8 in
Insert Inscribed Circle
3/8 in
Cutting Application
Profiling
Side Cutting Edge Angle
-3 Degrees
Insert Style
VNMG
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, S16S MVUNR3, 7/8 in, CL-20 Clamp, IVSN-322 Shim Seat, NL-34L Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.