Indexable Boring Bar, S16S MWLNL3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-397

  • Zoro # G9236394


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Insert Thickness
0.1875"
Bar Dia.
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-397
Zoro #
G9236394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16S MWLNL3
ANSI Number
S16S MWLNL3
Inscribed Circle
3/8"
For Use With
WNMG 332
Left/Right Hand
Left Hand
Min. Bore
1.200"
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Type
Turning
Rake
Negative
Style
Solid
Cutting Direction
Left Hand
Head Material
Steel
Center to Cutting Tip
0.6400 in
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Number of Inserts
1
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
0 Degrees
Insert Style
WNMG

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S16S MWLNL3, 0.6400 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.