Indexable Boring Bar, S16S MWLNL4, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-398

  • Zoro # G9236403


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
For Use With
WNMG 432
Bar Dia.
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-398
Zoro #
G9236403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
432
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16S MWLNL4
For Use With
WNMG 432
Type
Turning
Style
Solid
Left/Right Hand
Left Hand
Rake
Negative
Mounting Style
Clamp and Lock Pin
Min. Bore
1.200"
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
ANSI Number
S16S MWLNL4
Inscribed Circle
1/2"
Cutting Direction
Left Hand
Insert Style
WNMG
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Coolant Fed
Non-Coolant Through
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Cutting Application
Boring
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
0.6400 in

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S16S MWLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.