Indexable Boring Bar, S16S MWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-399

  • Zoro # G9236412


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Rake
Negative
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-399
Zoro #
G9236412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S16S MWLNR3
Rake
Negative
Type
Turning
Style
Solid
Cutting Edge Type
-5 Degrees
ANSI Number
S16S MWLNR3
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Mounting Style
Clamp and Lock Pin
Min. Bore
1.200"
For Use With
WNMG 332
Cutting Direction
Right Hand
Insert Style
WNMG
Number of Inserts
1
Center to Cutting Tip
0.6400 in
Insert Clearance Angle
0 Degrees
Head Material
Steel
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
3/8 in
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Coolant Fed
Non-Coolant Through
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, S16S MWLNR3, 0.6400 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.