Indexable Boring Bar, S16X SDXCR3, 9 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-403

  • Zoro # G9236455


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16X SDXCR3
Cutting Edge Type
5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-403
Zoro #
G9236455
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S16X SDXCR3
Cutting Edge Type
5 Degrees
Inscribed Circle
3/8"
Style
Solid
Mounting Style
Screw Lock
Type
Turning
Min. Bore
1.310"
Rake
Positive
ANSI Number
S16X SDXCR3
Lead Angle
5 Degrees
For Use With
DCMT 32.51
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Side Cutting Edge Angle
5 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
3/4 in
Insert Style
DCMT
Head Material
Steel
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Cutting Application
Back Facing

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 9 in, S16X SDXCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.