Shop ULTRA-DEX USA

Indexable Boring Bar, S16X SVFBR3, 9 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-404
  • Zoro # G9236464

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16X SVFBR3
Style
Solid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
957-000-404
Zoro #
G9236464
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16X SVFBR3
Style
Solid
Inscribed Circle
3/8"
Lead Angle
0 Degrees
For Use With
VBMT 331
Mounting Style
Screw Lock
Rake
Positive
Type
Turning
Left/Right Hand
Right Hand
ANSI Number
S16X SVFBR3
Min. Bore
1.310"
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-3.5L Insert Screw, T-15 Key
Center to Cutting Tip
3/4 in
Number of Inserts
1
Head Material
Steel
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Side Cutting Edge Angle
0 Degrees
Insert Style
VBMT
Cutting Application
Profiling
Coolant Fed
Non-Coolant Through
Compatible Product Type
VBMT 331
Container Type
Solid
Sensor Body Style
Solid

Dimensions

Overall Length
9 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
331
Shank Dia.
1 in
Min. Bore Dia.
1.3100 in
Wire Rope Length
9 in
Length
9 in

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 9 in, S16X SVFBR3, 3/4 in, MTS-3.5L Insert Screw, T-15 Key, Non-Coolant Through, Profiling, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.