Indexable Boring Bar, S16X SVXBR3, 9 in L, High Speed Steel, 35 Degrees Diamond Insert Shape

  • Mfr # 957-000-405

  • Zoro # G9236473


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16X SVXBR3
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-405
Zoro #
G9236473
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
331
Min. Bore Dia.
1.4350 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
35 Degrees Diamond
ANSI Code
S16X SVXBR3
Rake
Positive
Mounting Style
Screw Lock
Type
Turning
Left/Right Hand
Right Hand
ANSI Number
S16X SVXBR3
Inscribed Circle
3/8"
Cutting Edge Type
0 Degrees
Min. Bore
1.435"
Lead Angle
0 Degrees
For Use With
VBMT 331
Style
Solid
Cutting Direction
Right Hand
Number of Inserts
1
Insert Holding Type
Screw On
Insert Clearance Angle
5 Degrees
Insert Inscribed Circle
3/8 in
Head Material
Steel
Insert Style
VBMT
Compatible Hardware
MTS-3.5L Insert Screw, T-15 Key
Coolant Fed
Non-Coolant Through
Center to Cutting Tip
7/8 in
Cutting Application
Back Facing
Side Cutting Edge Angle
5 Degrees

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 9 in, S16X SVXBR3, 7/8 in, MTS-3.5L Insert Screw, T-15 Key, Non-Coolant Through, Back Facing, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.