Indexable Boring Bar, S20S MCLNL4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-406

  • Zoro # G9236482


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Mounting Style
Clamp and Lock Pin
Bar Dia.
1.250"
Inscribed Circle
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-406
Zoro #
G9236482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20S MCLNL4
Mounting Style
Clamp and Lock Pin
Inscribed Circle
1/2"
Type
Turning
ANSI Number
S20S MCLNL4
Min. Bore
1.470"
Left/Right Hand
Left Hand
Rake
Negative
Lead Angle
-5 Degrees
For Use With
CNMG 432
Style
Solid
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
1/2 in
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Insert Style
CNMG
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Center to Cutting Tip
0.7650 in
Coolant Fed
Non-Coolant Through
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S20S MCLNL4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.