Indexable Boring Bar, S20S MCLNR4, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-407

  • Zoro # G9236491


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Min. Bore
1.470"
Type
Turning
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-407
Zoro #
G9236491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Insert Size
432
Shank Dia.
1-1/4 in
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20S MCLNR4
Min. Bore
1.470"
Type
Turning
Left/Right Hand
Right Hand
Lead Angle
-5 Degrees
Style
Solid
Inscribed Circle
1/2"
Rake
Negative
Cutting Edge Type
-5 Degrees
Mounting Style
Clamp and Lock Pin
ANSI Number
S20S MCLNR4
For Use With
CNMG 432
Cutting Direction
Right Hand
Number of Inserts
1
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
0.7650 in
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees
Coolant Fed
Non-Coolant Through
Insert Style
CNMG
Insert Clearance Angle
0 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, S20S MCLNR4, 0.7650 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.