Indexable Boring Bar, S20T MDQNR4, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-413

  • Zoro # G9236552


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S20T MDQNR4
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-413
Zoro #
G9236552
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.7000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S20T MDQNR4
Rake
Negative
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
-17.5 Degrees
Lead Angle
-17.5 Degrees
For Use With
DNMG 432
Left/Right Hand
Right Hand
ANSI Number
S20T MDQNR4
Inscribed Circle
1/2"
Min. Bore
1.700"
Style
Solid
Type
Turning
Cutting Direction
Right Hand
Number of Inserts
1
Insert Holding Type
Clamp and Lock Pin
Side Cutting Edge Angle
-17.5 Degrees
Insert Style
DNMG
Insert Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Head Material
Steel
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw
Cutting Application
Profiling
Center to Cutting Tip
1 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S20T MDQNR4, 1 in, CL-22 Clamp, IDSN-433 Shim Seat, NL-46 Lock Pin, XNS-48 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.