Indexable Boring Bar, S20T MDUNR3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 957-000-416

  • Zoro # G9236586


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Style
Solid
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-416
Zoro #
G9236586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Insert Size
332
Min. Bore Dia.
1.7000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
S20T MDUNR3
Style
Solid
Rake
Negative
Type
Turning
Inscribed Circle
3/8"
Left/Right Hand
Right Hand
For Use With
DNMG 332
Lead Angle
-3 Degrees
Min. Bore
1.700"
ANSI Number
S20T MDUNR3
Cutting Edge Type
-3 Degrees
Mounting Style
Clamp and Lock Pin
Cutting Direction
Right Hand
Compatible Hardware
CL-7 Clamp, IDSN-322 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw
Side Cutting Edge Angle
-3 Degrees
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
1 in
Head Material
Steel
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Insert Style
DNMG
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Profiling

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, S20T MDUNR3, 1 in, CL-7 Clamp, IDSN-322 Shim Seat, NL-34L Lock Pin, XNS-36 Clamp Screw, Non-Coolant Through, Profiling, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.