Indexable Boring Bar, S20U MWLNL4, 14 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-423

  • Zoro # G9236656


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Shank Material
High Speed Steel
Insert Shape
Trigon
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
Mounting Style
Clamp and Lock Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-423
Zoro #
G9236656
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Insert Thickness
0.1875"
Bar Dia.
1.250"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4700 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S20U MWLNL4
Inscribed Circle
1/2"
Cutting Edge Type
-5 Degrees
Mounting Style
Clamp and Lock Pin
Left/Right Hand
Left Hand
Rake
Negative
ANSI Number
S20U MWLNL4
Min. Bore
1.470"
Lead Angle
-5 Degrees
Style
Solid
For Use With
WNMG 432
Type
Turning
Cutting Direction
Left Hand
Coolant Fed
Non-Coolant Through
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.7650 in
Cutting Application
Boring
Head Material
Steel
Insert Clearance Angle
0 Degrees
Number of Inserts
1
Insert Style
WNMG
Insert Inscribed Circle
1/2 in
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 14 in, S20U MWLNL4, 0.7650 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.