Indexable Boring Bar, S20U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-428

  • Zoro # G9236683


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U SCLCR4
Lead Angle
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-428
Zoro #
G9236683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.250"
Insert Thickness
0.1875"
Shank Dia.
1-1/4 in
Insert Size
432
Min. Bore Dia.
1.4650 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S20U SCLCR4
Lead Angle
-5 Degrees
Rake
Positive
ANSI Number
S20U SCLCR4
Left/Right Hand
Right Hand
For Use With
CCMT 432
Min. Bore
1.465"
Cutting Edge Type
-5 Degrees
Type
Turning
Mounting Style
Screw Lock
Style
Solid
Inscribed Circle
1/2"
Cutting Direction
Right Hand
Cutting Application
Boring
Coolant Fed
Non-Coolant Through
Insert Style
CCMT
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-4 Insert Screw, T-20 Key
Insert Clearance Angle
7 Degrees
Head Material
Steel
Center to Cutting Tip
0.7650 in
Number of Inserts
1
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 14 in, S20U SCLCR4, 0.7650 in, MTS-4 Insert Screw, T-20 Key, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.