Indexable Boring Bar, S24U MTFNR4, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-435

  • Zoro # G9236753


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U MTFNR4
For Use With
TNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-435
Zoro #
G9236753
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U MTFNR4
For Use With
TNMG 432
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
Cutting Edge Type
0 Degrees
Lead Angle
0 Degrees
Left/Right Hand
Right Hand
ANSI Number
S24U MTFNR4
Rake
Negative
Type
Turning
Style
Solid
Min. Bore
1.730"
Cutting Direction
Right Hand
Insert Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Head Material
Steel
Side Cutting Edge Angle
0 Degrees
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Insert Inscribed Circle
1/2 in
Insert Style
TNMG
Center to Cutting Tip
0.8900 in
Compatible Hardware
CL-20 Clamp, ITSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U MTFNR4, 0.8900 in, CL-20 Clamp, ITSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.