Indexable Boring Bar, S24U MTUNR4, 14 in L, High Speed Steel, Triangle Insert Shape

  • Mfr # 957-000-436

  • Zoro # G9236762


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U MTUNR4
Bar Dia.
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
957-000-436
Zoro #
G9236762
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Bar Dia.
1.500"
Insert Thickness
0.1875"
Shank Dia.
1-1/2 in
Insert Size
432
Min. Bore Dia.
1.7300 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
S24U MTUNR4
Left/Right Hand
Right Hand
ANSI Number
S24U MTUNR4
For Use With
TNMG 432
Style
Solid
Inscribed Circle
1/2"
Lead Angle
-3 Degrees
Rake
Negative
Min. Bore
1.730"
Cutting Edge Type
-3 Degrees
Type
Turning
Mounting Style
Clamp and Lock Pin
Cutting Direction
Right Hand
Center to Cutting Tip
0.8900 in
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Compatible Hardware
CL-20 Clamp, ITSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Number of Inserts
1
Head Material
Steel
Coolant Fed
Non-Coolant Through
Insert Style
TNMG
Insert Inscribed Circle
1/2 in
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 14 in, S24U MTUNR4, 0.8900 in, CL-20 Clamp, ITSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.