Indexable Boring Bar, S32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 957-000-443

  • Zoro # G9236832


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
Bar Dia.
2.000"
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-443
Zoro #
G9236832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
2 in
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
80 Degrees Diamond
ANSI Code
S32V MCLNR4
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/2"
For Use With
CNMG 432
Min. Bore
2.400"
Mounting Style
Clamp and Lock Pin
Lead Angle
-5 Degrees
Rake
Negative
Style
Solid
Left/Right Hand
Right Hand
Type
Turning
ANSI Number
S32V MCLNR4
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Compatible Hardware
CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Center to Cutting Tip
1-9/32 in
Number of Inserts
1
Insert Style
CNMG
Insert Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Insert Inscribed Circle
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 16 in, S32V MCLNR4, 1-9/32 in, CL-20 Clamp, ICSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.