Indexable Boring Bar, S32V MWLNR4, 16 in L, High Speed Steel, Trigon Insert Shape

  • Mfr # 957-000-445

  • Zoro # G9236857


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Shank Material
High Speed Steel
Insert Shape
Trigon
Type
Turning
For Use With
WNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
957-000-445
Zoro #
G9236857
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Bar Dia.
2.000"
Insert Thickness
0.1875"
Insert Size
432
Shank Dia.
2 in
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Trigon
ANSI Code
S32V MWLNR4
Type
Turning
For Use With
WNMG 432
Rake
Negative
Left/Right Hand
Right Hand
Min. Bore
2.400"
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Inscribed Circle
1/2"
Mounting Style
Clamp and Lock Pin
ANSI Number
S32V MWLNR4
Style
Solid
Cutting Direction
Right Hand
Insert Inscribed Circle
1/2 in
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
1-9/32 in
Insert Style
WNMG
Head Material
Steel
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Compatible Hardware
CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw
Cutting Application
Boring
Coolant Fed
Non-Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 16 in, S32V MWLNR4, 1-9/32 in, CL-20 Clamp, IWSN-433 Shim Seat, NL-46 Lock Pin, XNS-47 Clamp Screw, Non-Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.