Indexable Boring Bar, SCFT B1500-22, 22 in L, Carbide, Steel

  • Mfr # 910-000-062

  • Zoro # G9236954


product price: $7,809.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Code
SCFT B1500-22
Min. Bore
1.968"
Bar Dia.
1.500"
ANSI Number
SCFT B1500-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-062
Zoro #
G9236954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 in
Bar Dia.
1.500"
Shank Dia.
1-1/2 in
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B1500-22
Min. Bore
1.968"
ANSI Number
SCFT B1500-22
Style
Chatter-Free
Type
Turning
Coolant Fed
Coolant Through
Cutting Application
Boring
Vibration Dampening
Yes
Compatible Hardware
#10-24 Head Bolt
Toolholder Style
SCFT B

Description

Indexable Boring Bar, SCFT B, Overall Length 22 in, SCFT B1500-22, #10-24 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.