Indexable Boring Bar, SCFT B1750-29, 29 in L, Carbide, Steel

  • Mfr # 910-000-068

  • Zoro # G9237015


product price: $16,338.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Number
SCFT B1750-29
Type
Turning
Style
Chatter-Free
Min. Bore
2.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
910-000-068
Zoro #
G9237015
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Bar Dia.
1.750"
Shank Dia.
1-3/4 in
Min. Bore Dia.
2.0100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B1750-29
ANSI Number
SCFT B1750-29
Type
Turning
Style
Chatter-Free
Min. Bore
2.010"
Compatible Hardware
1/4"-20 Head Bolt
Cutting Application
Boring
Toolholder Style
SCFT B
Coolant Fed
Coolant Through
Vibration Dampening
Yes

Description

Indexable Boring Bar, SCFT B, Overall Length 29 in, SCFT B1750-29, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.