Zoro Homepage

Indexable Boring Bar, SCFT B2000-29, 29 in L, Steel

  • Mfr # 910-000-072

  • Zoro # G9237051


product price: $12,355.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29 in
Shank Material
Steel
ANSI Code
SCFT B2000-29
Bar Dia.
2.000"
Min. Bore
2.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-072
Zoro #
G9237051
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Bar Dia.
2.000"
Shank Dia.
2 in
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
Steel
ANSI Code
SCFT B2000-29
Min. Bore
2.400"
Style
Chatter-Free
Type
Turning
ANSI Number
SCFT B2000-29
Toolholder Style
SCFT B
Coolant Fed
Coolant Through
Cutting Application
Boring
Compatible Hardware
1/4"-20 Head Bolt
Vibration Dampening
Yes

Description

Indexable Boring Bar, SCFT B, Overall Length 29 in, SCFT B2000-29, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.