Indexable Boring Bar, SCFT B2000-33, 33 in L, Carbide, Steel
Mfr # 910-000-073
Zoro # G9237067
product price: $20,956.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
Bar Dia.
2.000"
Type
Turning
Min. Bore
2.400"
Style
Chatter-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-073
Zoro #
G9237067
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
33 in
Bar Dia.
2.000"
Shank Dia.
2 in
Min. Bore Dia.
2.4000 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B2000-33
Type
Turning
Min. Bore
2.400"
Style
Chatter-Free
ANSI Number
SCFT B2000-33
Toolholder Style
SCFT B
Vibration Dampening
Yes
Coolant Fed
Coolant Through
Compatible Hardware
1/4"-20 Head Bolt
Cutting Application
Boring
Description
Indexable Boring Bar, SCFT B, Overall Length 33 in, SCFT B2000-33, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.