Indexable Boring Bar, SCFT B32MM-544, 544.00mm L, Carbide, Steel
Mfr # 910-000-082
Zoro # G9237155
product price: $11,267.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
SCFT B32MM-544
ANSI Number
SCFT B32MM-544
Min. Bore
1.260"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910-000-082
Zoro #
G9237155
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
544.00mm
Bar Dia.
1.259"
Shank Dia.
32.00mm
Min. Bore Dia.
1.2600 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B32MM-544
ANSI Number
SCFT B32MM-544
Min. Bore
1.260"
Type
Turning
Style
Chatter-Free
Toolholder Style
SCFT B
Cutting Application
Boring
Coolant Fed
Coolant Through
Vibration Dampening
Yes
Compatible Hardware
#10-24 Head Bolt
Description
Indexable Boring Bar, SCFT B, Overall Length 544.00mm, SCFT B32MM-544, #10-24 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.