Shop ULTRA-DEX USA
See all product information
Create Account
Indexable Boring Bar, SCFT B40MM-520, 520.00mm L, Steel
- Mfr # 910-000-084
- Zoro # G9237173
product price:Â
$
2,676.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Steel
ANSI Code
SCFT B40MM-520
Min. Bore
1.968"
Bar Dia.
1.574"
Type
Turning
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 910-000-084
- Zoro #
- G9237173
- UPC #
- -
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- Steel
- ANSI Code
- SCFT B40MM-520
- Min. Bore
- 1.968"
- Type
- Turning
- ANSI Number
- SCFT B40MM-520
- Style
- Chatter-Free
- Cutting Application
- Boring
- Toolholder Style
- SCFT B
- Compatible Hardware
- 1/4"-20 Head Bolt
- Coolant Fed
- Coolant Through
- Vibration Dampening
- Yes
- Container Type
- Chatter-Free
- Sensor Body Style
- Chatter-Free
Dimensions
- Overall Length
- 520.00mm
- Bar Dia.
- 1.574"
- Shank Dia.
- 40.00mm
- Min. Bore Dia.
- 1.9680 in
- Wire Rope Length
- 520.00mm
- Length
- 520.00mm
Description
Indexable Boring Bar, SCFT B, Overall Length 520.00mm, SCFT B40MM-520, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.