Indexable Boring Bar, SCFT B50MM-750, 750.00mm L, Carbide, Steel

  • Mfr # 910-000-089

  • Zoro # G9237225


product price:  $12,203.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide, Steel
ANSI Code
SCFT B50MM-750
Style
Chatter-Free
Min. Bore
1.968"
ANSI Number
SCFT B50MM-750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
910-000-089
Zoro #
G9237225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
750.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
1.9680 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B50MM-750
Style
Chatter-Free
Min. Bore
1.968"
ANSI Number
SCFT B50MM-750
Type
Turning
Vibration Dampening
Yes
Compatible Hardware
1/4"-20 Head Bolt
Coolant Fed
Coolant Through
Cutting Application
Boring
Toolholder Style
SCFT B

Description

Indexable Boring Bar, SCFT B, Overall Length 750.00mm, SCFT B50MM-750, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.