Indexable Boring Bar, SCFT B50MM-850, 850.00mm L, Carbide, Steel
Mfr # 910-000-090
Zoro # G9237234
product price:Â $19,872.99
/ea
Free Shipping & Returns
Key Features
Shank Material
Carbide, Steel
ANSI Code
SCFT B50MM-850
ANSI Number
SCFT B50MM-850
Bar Dia.
1.968"
Type
Turning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
910-000-090
Zoro #
G9237234
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
850.00mm
Bar Dia.
1.968"
Shank Dia.
50.00mm
Min. Bore Dia.
1.9680 in
Details
Item
Indexable Boring Bar
Shank Material
Carbide, Steel
ANSI Code
SCFT B50MM-850
ANSI Number
SCFT B50MM-850
Type
Turning
Min. Bore
1.968"
Style
Chatter-Free
Compatible Hardware
1/4"-20 Head Bolt
Toolholder Style
SCFT B
Vibration Dampening
Yes
Cutting Application
Boring
Coolant Fed
Coolant Through
Description
Indexable Boring Bar, SCFT B, Overall Length 850.00mm, SCFT B50MM-850, 1/4 In.-20 Head Bolt, Coolant Through, Boring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.