Indexable Cutting Head Unit, MH16 MCLNR4-CFT, 1-5/8 in L, Steel, 80 Degrees Diamond Insert Shape

  • Mfr # 912-000-004

  • Zoro # G9232666


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-004
Zoro #
G9232666
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
432
Min. Bore Dia.
1.2000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
80 Degrees Diamond
ANSI Code
MH16 MCLNR4-CFT
Cutting Edge Type
-5 Degrees
For Use With
CNMG 432
Mounting Style
Clamp And Lock Pin
ANSI Number
MH16 MCLNR4-CFT
Rake
Negative
Style
Chatter-Free
Type
Turning
Left/Right Hand
Right Hand
Inscribed Circle
1/2"
Lead Angle
-5 Degrees
Min. Bore
1.200"
Cutting Direction
Right Hand
Insert Holding Type
Clamp and Lock Pin
Insert Style
CNMG
Coolant Fed
Coolant Through
Insert Clearance Angle
0 Degrees
Side Cutting Edge Angle
-5 Degrees
Hardware Required
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Cutting Application
Boring
Toolholder Style
MCLN
Compatible Hardware
Clamp CL-20, Clamp Screw XNS-47, Lock Pin NL-44
Insert Inscribed Circle
1/2 in
Center to Cutting Tip
41/64 in

Description

Indexable Cutting Head Unit, MCLN, Right Hand, Center to Cutting Tip 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.