Indexable Cutting Head Unit, MH16 MDUNR3-CFT, 1-5/8 in L, Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 912-000-006

  • Zoro # G9232684


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 MDUNR3-CFT
ANSI Number
MH16 MDUNR3-CFT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-006
Zoro #
G9232684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
332
Connection Size
MH16 (1 in Head Diameter)
Min. Bore Dia.
1.3000 in

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
55 Degrees Diamond
ANSI Code
MH16 MDUNR3-CFT
ANSI Number
MH16 MDUNR3-CFT
For Use With
DNMG 332
Min. Bore
1.300"
Cutting Edge Type
-3 Degrees
Type
Turning
Rake
Negative
Style
Chatter-Free
Inscribed Circle
3/8"
Mounting Style
Clamp And Lock Pin
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Clamp and Lock Pin
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L
Side Cutting Edge Angle
-3 Degrees
Center to Cutting Tip
3/4 in
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Toolholder Style
MDUN
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L
Insert Inscribed Circle
3/8 in
Insert Style
DNMG

Description

Indexable Cutting Head Unit, MDUN, Right Hand, Center to Cutting Tip 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.