Indexable Cutting Head Unit, MH16 MTUNR3-CFT, 1-5/8 in L, Steel, Triangle Insert Shape

  • Mfr # 912-000-007

  • Zoro # G9232693


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1-5/8 in
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 MTUNR3-CFT
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-000-007
Zoro #
G9232693
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-5/8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Insert Size
332
Min. Bore Dia.
1.2000 in
Connection Size
MH16 (1 in Head Diameter)

Details

Item
Indexable Cutting Head Unit
Shank Material
Steel
Insert Shape
Triangle
ANSI Code
MH16 MTUNR3-CFT
Rake
Negative
Inscribed Circle
3/8"
Mounting Style
Clamp And Lock Pin
Left/Right Hand
Right Hand
ANSI Number
MH16 MTUNR3-CFT
Style
Chatter-Free
Type
Turning
Min. Bore
1.200"
For Use With
TNMG 332
Cutting Edge Type
-3 Degrees
Lead Angle
-3 Degrees
Cutting Direction
Right Hand
Compatible Hardware
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L
Coolant Fed
Coolant Through
Insert Style
TNMG
Cutting Application
Boring
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
41/64 in
Side Cutting Edge Angle
-3 Degrees
Toolholder Style
MTUN
Insert Clearance Angle
0 Degrees
Hardware Required
Clamp CL-7, Clamp Screw XNS-36, Lock Pin NL-33L
Insert Inscribed Circle
3/8 in

Description

Indexable Cutting Head Unit, MTUN, Right Hand, Center to Cutting Tip 41/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.